This item is Discontinued.

Dayton DC Gearmotor, 33 rpm, 24V, TENV 7CU22

This item is Discontinued.

Dayton

DC Gearmotor, 33 rpm, 24V, TENV (Discontinued)

Mfr # 7CU22
Zoro # G2600363
UPC # 00194484315719
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CU22
Zoro #
G2600363
UPC #
00194484315719
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Shaft Length (Dimension V)
1 1/4 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1-1/8"
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
9 23/32 in
Dimension L
8 15/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
33
Max. Torque
158.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
100:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.40
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
24 V DC
Thermal Protection
None
Reversible Shaft Output
Yes
RPM Range
31 to 50
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Rotation
CW/CCW
Gear Case
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Housing Material
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Type
Single
Insulation Class
b
Item
DC Gearmotor
No Load RPM
32.5
Brushes
Externally Replaceable
Gearmotor Shaft Orientation
Parallel
Gear Type
Helical and Spur
Replacement Brushes
23L586
Shaft
Single Output

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 100:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.