This item is Discontinued.

Dayton DC Gearmotor, 36 rpm, 12V 5VXV5

DC Gearmotor, 36 rpm, 12V (Discontinued)

  • Mfr # 5VXV5
  • Zoro # G2872134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VXV5
Zoro #
G2872134
UPC #
190735354117
Country of Origin
United States

Dimensions

Length Less Shaft
3 1/4 in
Shaft Length (Dimension V)
3/4 in
Dimension L
4 3/10 in
Dimension Z
0.197 in
Dimension C
0.882 in
Dimension B
1.062 in
Overall Length
4 in
Dimension A
1.50 in
Dimension D
0.812 in
Shaft Dia. (Dimension U)
1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
36
Max. Torque
3.8 in-lb
Overhung Load
3.7 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
141:1
Input HP
1/75
Bearings
Oil Impregnated Sintered Bronze Sleeve
Full Load Amps
0.34
Gear Material
Powdered Iron
Lubrication
Grease Filled
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
RPM Range
31 to 50
Max. Ambient Temp.
40 Degrees C
Starting Torque
3.75 in-lb
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Reversible Shaft Output
Yes
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Type
Spur
Gearmotor Shaft Orientation
Parallel
Brushes
Brushless
Gearmotor Shaft Type
Single
Housing Material
Die Cast Zinc
Item
Dc Gearmotor
Application
For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
No Load RPM
63
Insulation Class
b
Gear Case
Die Cast Zinc
Gearmotor Voltage
12 V DC

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 3.75 in-lb, Rotation Reversible, Gear Ratio 141:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.