This item is Discontinued.

Dayton DC Gearmotor, 4 rpm, 12V 5VXV1

DC Gearmotor, 4 rpm, 12V (Discontinued)

  • Mfr # 5VXV1
  • Zoro # G0388482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VXV1
Zoro #
G0388482
UPC #
190735354070
Country of Origin
United States

Dimensions

Length Less Shaft
3 1/4 in
Overall Length
4 in
Dimension D
0.812 in
Dimension A
1.50 in
Dimension C
0.880 in
Shaft Length (Dimension V)
3/4 in
Dimension L
4 3/10 in
Dimension Z
0.197 in
Dimension B
1.062 in
Shaft Dia. (Dimension U)
1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
4
Max. Torque
11.2 in-lb
Overhung Load
11 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
769:1
Input HP
1/125
Bearings
Oil Impregnated Sintered Bronze Sleeve
Full Load Amps
0.50
Gear Material
Powdered Iron
Lubrication
Grease Filled
Gearmotor Voltage
12 V DC
Gearmotor Rotation
CW/CCW
Brushes
Brushless
Housing Material
Die Cast Zinc
Item
Dc Gearmotor
Gearmotor Shaft Orientation
Parallel
Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
RPM Range
0 to 15
Rear Shaft Encoder/Pulse Generator Mounting
No
Starting Torque
11.25 in-lb
Reversible Shaft Output
Yes
Gearmotor Shaft Type
Single
Application
For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
No Load RPM
11
Gear Case
Die Cast Zinc
Gearmotor Enclosure
Open
Insulation Class
b
Gearmotor Mounting Position
All Angle
Gear Type
Spur

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 11.25 in-lb, Rotation Reversible, Gear Ratio 769:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.