DC Gearmotor, 43 in-lb Max. Torque, 170 RPM Nameplate RPM, 90V DC Voltage
Mfr # 4Z128
Zoro # G2703863
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
43 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4Z128
Zoro #
G2703863
UPC #
190735339985
Country of Origin
Mexico
Dimensions
Length Less Shaft
10.13 in
Shaft Dia. (Dimension U)
5/8"
Overall Length
11.63 in
Shaft Length (Dimension V)
1-1/2"
Output Shaft Length
1 1/2 in
Output Shaft Diameter
5/8 in
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 170 RPM, Maximum Torque 43 in-lb, Overhung Load Capacity 150 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 11:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.