DC Gearmotor, 50 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage

  • Mfr # 1LPW2

  • Zoro # G2517505


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPW2
Zoro #
G2517505
UPC #
190735144411
Country of Origin
United States

Dimensions

Length Less Shaft
5.63 in
Keyway Size Type
Flat
Keyway Size
Flat
Shaft Dia. (Dimension U)
5/16"
Overall Length
6.38 in
Shaft Length (Dimension V)
3/4"
Dimension A
5.7 in
Output Shaft Length
3/4 in
Output Shaft Diameter
5/16 in

Details

Item
DC Gearmotor
Gearmotor Voltage
90V DC
Gearmotor Type
DC Gearmotor
Max. Torque
50 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
21 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Full Load Amps
0.35 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/30
Thermal Protection
None
Reversible Shaft Output
No
Tachometer Feedback
No
Gear Case
Die Cast Zinc
Housing Material
Die Cast Zinc
Brushes
Externally Replaceable
Insulation Class
F
Finish
Unpainted
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Mounting
All Position
RPM Range
16 to 30
Gear Ratio
141:1
Enclosure
TENV
Voltage
90VDC
Overhung Load
50 lb
Replacement Brushes
6YHY3
Shaft Orientation
Parallel
Lubrication
Grease Filled
Seals
O-ring Type on Output Shaft
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Shaft
Single Output
Gear Material
Acetyl, Steel
Rear Shaft Encoder/Pulse Generator Mounting
No
Maximum Ambient Temperature
40 Degrees C
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
21 RPM
Operating Voltage
90V DC
Input Horsepower
1/30 hp
Maximum Torque
50 in-lb
Full Load Current
0.35 A
Mounting Orientation
Any Angle
Housing Material Finish
Unpainted
Overhung Load Capacity
50 lb
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Replaceable Motor Brushes
Yes
Keyway Type
Flat
Seal Type
O-Ring Type on Output Shaft

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 21 RPM, Maximum Torque 50 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 141:1, Input Horsepower 1/30 hp, Output Shaft Diameter 5/16 in, Bearing Type Ball on Motor, Porous Bronze Sleeve on Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.