This item is Discontinued.

Dayton DC Gearmotor, 8 rpm, 24V 5VXW1

DC Gearmotor, 8 rpm, 24V (Discontinued)

  • Mfr # 5VXW1
  • Zoro # G3095321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VXW1
Zoro #
G3095321
UPC #
190735354179
Country of Origin
United States

Dimensions

Length Less Shaft
3 1/4 in
Dimension L
4 3/10 in
Dimension D
0.812 in
Dimension A
1.50 in
Dimension B
1.062 in
Overall Length
4 in
Dimension Z
0.197 in
Dimension C
0.884 in
Shaft Dia. (Dimension U)
1/4 in
Shaft Length (Dimension V)
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
Vented
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
8
Max. Torque
18.8 in-lb
Overhung Load
18 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
769:1
Input HP
1/75
Bearings
Oil Impregnated Sintered Bronze Sleeve
Full Load Amps
0.38
Gear Material
Powdered Iron
Lubrication
Grease Filled
Gearmotor Shaft Type
Single
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
24 V DC
Gearmotor Enclosure
Open
Application
For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
Gear Case
Die Cast Zinc
Gearmotor Rotation
CW/CCW
Housing Material
Die Cast Zinc
Brushes
Brushless
Item
Dc Gearmotor
Gear Type
Spur
Gearmotor Shaft Orientation
Parallel
Starting Torque
18.75 in-lb
Max. Ambient Temp.
40 Degrees C
No Load RPM
15
Gearmotor Mounting Position
All Angle
Insulation Class
b
Thermal Protection
None
Reversible Shaft Output
Yes
RPM Range
0 to 15

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 18.75 in-lb, Rotation Reversible, Gear Ratio 769:1, Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.