DC Gearmotor, 90.3 rpm, 24V, TENV

  • Mfr # 7CV61
  • Zoro # G2601748
product price: 
$
699.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CV61
Zoro #
G2601748
UPC #
00194484315948
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
10.25 in
Keyway Size Type
3/16 in Square x 1-1/8 in
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1 1/4 in
Dimension L
10 1/4 in
Keyway Size
3/16" Square x 1-1/8"
Overall Length
10.24 in
Keyway Length
1 1/8 in
Keyway Width
3/16 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Overall Width
5.16 in
Overall Height
4.65 in
Output Connection Depth
1 1/2 in
Wire Rope Length
10.24 in
Length
10.24 in
Fits Chest Size
These DC Gearmotors can be Mounted in Small Spaces and in Multiple Positions

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
90.3 RPM
Max. Torque
56.2 in-lb
Overhung Load
157 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
36:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.4 A
Lubrication
Grease Filled
Seals
Lip Type
Standards
CSA Certified, UL Recognized
Thermal Protection
None
Housing Material
Aluminum
Replacement Brushes
23L586
Gearmotor Voltage
24V DC
Gear Case
Die Cast Aluminum
Reversible Shaft Output
Yes
Brushes
Externally Replaceable
Gearmotor Shaft Type
Single Right
Finish
Powder Coated
Shaft
Single Output
Gearmotor Enclosure
Totally Enclosed Nonventilated
No Load RPM
90.3 RPM
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical, Worm
RPM Range
76 to 100
Insulation Class
b
Item
DC Gearmotor
Application
DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Right Angle
Vent Type
None
Full Load Current
2.4 A
Input Horsepower
1/8 hp
Replaceable Motor Brushes
Yes
Bearing Type
Ball on Case, Ball on Motor
Nameplate Speed
90.3 RPM
Motor Insulation Class
B
Housing Material Finish
Powder Coated
Maximum Ambient Temperature
40 Degrees C
Frequency
60 Hz
For Environment
Hazardous Locations
No Load Speed
90.3 RPM
Mounting Orientation
Any Angle
Keyway Type
Square
Operating Voltage
24V DC
Motor Enclosure
Totally Enclosed Nonventilated
Service Factor
1
Overhung Load Capacity
157 lb
Maximum Torque
56.2 in-lb
Features
These DC Gearmotors can be Mounted in Small Spaces and in Multiple Positions
Seal Type
Lip

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 90.3 RPM, Maximum Torque 56.2 in-lb, Overhung Load Capacity 157 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 36:1, Input Horsepower 1/8 hp, Motor Insulation Class B, Application DVD Kiosks, Ice Dispensing, Mail Sorting, Ticket Dispensing, Vending Machines, Output Connection Depth 1 1/2 in, Frequency 60 Hz

Ratings & reviews