This item is Discontinued.

Dayton DC Gearmotor, RPM 36, 12VDC 5LAF6

DC Gearmotor, RPM 36, 12VDC (Discontinued)

  • Mfr # 5LAF6
  • Zoro # G0277076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5LAF6
Zoro #
G0277076
UPC #
190735346457
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/4 in
Shaft Dia. (Dimension U)
5/8"
Keyway Size Type
3/16 in Sq
Keyway Size
3/16" Sq
Shaft Length (Dimension V)
1-1/2"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
36
Max. Torque
196.0 in-lb
Overhung Load
175 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
44:1
Input HP
1/8
Bearings
Roller on Case, Ball on Motor
Full Load Amps
12.6
Lubrication
Gear Oil
Seals
Lip
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Type
Powdered Metal Bevel And Steel Spur
Insulation Class
F
Gear Case
Die Cast Zinc
Housing Material
Die Cast Zinc And Steel
Finish
Matt Black
Thermal Protection
None
Gearmotor Mounting Position
All Angle
RPM Range
31 to 50
Item
Dc Gearmotor
Replacement Brushes
33K907
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
No
Shaft
Single
Max. Ambient Temp.
40 Degrees C
Gearmotor Voltage
12 V DC
Brushes
Replaceable Externally
Gearmotor Shaft Orientation
Right Angle
Gearmotor Shaft Type
Single Right

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 44:1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.