This item is Discontinued.

Dayton DC Gearmotor, RPM 65, 12VDC 5LAF8

DC Gearmotor, RPM 65, 12VDC (Discontinued)

  • Mfr # 5LAF8
  • Zoro # G1498664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5LAF8
Zoro #
G1498664
UPC #
190735346471
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/4 in
Keyway Size
3/16" Sq
Shaft Dia. (Dimension U)
5/8 in
Shaft Length (Dimension V)
1 1/2 in
Keyway Size Type
3/16 in Sq

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
65
Max. Torque
137.0 in-lb
Overhung Load
175 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
23:1
Input HP
1/8
Bearings
Roller on Case, Ball on Motor
Full Load Amps
16
Lubrication
Gear Oil
Seals
Lip
Shaft
Single
RPM Range
51 to 75
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gear Case
Die Cast Zinc
Gearmotor Mounting Position
All Angle
Replacement Brushes
33K907
Housing Material
Die Cast Zinc And Steel
Reversible Shaft Output
No
Gear Type
Powdered Metal Bevel And Steel Spur
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Type
Single Right
Item
Dc Gearmotor
Insulation Class
F
Gearmotor Shaft Orientation
Right Angle
Max. Ambient Temp.
40 Degrees C
Brushes
Replaceable Externally
Thermal Protection
None
Finish
Matt Black
Gearmotor Rotation
CW/CCW
Gearmotor Voltage
12 V DC

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 23:1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.