Zoro Homepage

DC Power Supply, 90/264V AC, 24V DC, 15 W, 0.63 A, DIN Rail

  • Mfr # 33NT18

  • Zoro # G2098699


product price: $54.19
/ea

Key Features

Input Voltage
90/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
15 W
Current - Output
0.63 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NT18
Zoro #
G2098699
UPC #
190735261361
Country of Origin
China

Dimensions

Overall Height
0.9 in
Overall Width
3.54 in
Overall Depth
4.02 in
Height
3.54 in
Depth
4.02 in
Width
0.9 in

Details

Item
DC Power Supply
Input Voltage
90/264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
15 W
Current - Output
0.63 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hold Up Time
Greater Than 16 msec
Features
Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility
Operating Temp. Range
-10 to 60°C
Standards
cULus Listed
Output Voltage
24V DC
Output Noise
Less Than or Equal to 1%
Peak Amps
0.63
Power Rating
15W
Case Material
Plastic Case
IP Rating
IP20
Phase - Electrical
Single
Status Indicator
Green DC OK Signal
Style
Switching
Output Amps
0.63A
Hz
47 to 63 Hz
Input Frequency - Nominal
50/60 Hz
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Current - Peak
0.63 A
Manufacturer Warranty
1 yr
Special Features
Adjustable Output Voltage, Parallel Capability, Finger Safe
NEMA Enclosure Rating
1

Description

DC Power Supply, Input Voltage 90 to 264V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.63, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Series Not Applicable, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 0.63, IP Rating IP20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 16 msec, Status Indicator Green DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.