Zoro Homepage

D/D Blower w/ Motor, 115 V

  • Mfr # 7AT78

  • Zoro # G0826323


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
7 3/4 in
Voltage
115
Motor HP
1/6 hp
CFM @ 0.250-In. SP
448
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT78
Zoro #
G0826323
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
7 3/4 in
Height (In.)
15 in
Width (In.)
15 in
Depth (In.)
14 in
Wheel Width (In.)
4 1/16 in
Discharge Width (In.)
5 3/8 in
Discharge Height (In.)
8 1/4 in
Inlet Dia. (In.)
8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Bore Diameter
1/2 in
Housing Width
15 in
Housing Height
15 in
Outlet Height
8 1/4 in
Wheel Diameter
7 3/4 in
Inlet Diameter
8 in
Overall Height
15 in
Outlet Width
5 3/8 in
Overall Width
15 in
Wheel Width
4 in
Overall Depth
14 in
Housing Depth
14 in

Details

Item
Blower
Type
With Motor
Voltage
115
Motor HP
1/6 hp
CFM @ 0.250-In. SP
448
Hz
60
Bearing Type
Ball in Motor
Motor RPM
1,725 RPM
Agency Compliance
AMCA AIR
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Bore (In.)
1/2 in
Full Load Amps
3.1
Blower RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Housing Material
Steel
CFM @ 0.500-In. SP
334
Rotation
CW
Housing Finish
Gray Polyester Epoxy
CFM @ 0.750-In. SP
93 cfm
Wheel Material
Aluminum
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
533 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
48
dBA @ 5 Feet
64 dBA
Current
3.2 A
Airflow @ 0.750 in SP
93 cfm
Nameplate Voltage
115V AC
Assembly
Unassembled
Housing Material Gauge
16 ga
Maximum Inlet Air Temperature
180 Degrees F
Maximum Static Pressure
3/4 in wc
Includes Motor
Yes
Number of Discharge Positions
8
Motor Speed
1,725 RPM
Airflow @ 0.250 in SP
448 cfm
Sound Level
64 dBA @ 5 ft
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Flange Type
Non-Flanged
Standards
AMCA Air Performance Certified
Motor Insulation Class
B
Features
Features a Self-Cleaning, Cast-Aluminum Wheel and a Housing That can be Rotated to 8 Discharge Positions in Each Rotation, Used to Convey Stringy or Straw-Like Material and is Perfectly Balanced and Aligned
Airflow @ 0.500 in SP
334 cfm
Number of Speeds
1
Motor Type
Split Phase
Wheel Type
Radial
Frequency
60 Hz
Housing Color
Gray
Airflow @ 0.000 in SP
533 cfm
Motor Frame Designation
48
Maximum Fan Speed
1,725 RPM
Housing Material Finish
Gray Polyester Epoxy
Includes Drive Package
Yes
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Motor Horsepower
1/6 hp
Drive Type
Direct Drive
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP 533 cfm, Airflow @ 0.250 in SP 448 cfm, Airflow @ 0.500 in SP 334 cfm, Airflow @ 0.750 in SP 93 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.