Dayton

D/D Blower w/ Motor, 115/230 V


product price: $759.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type With Motor
  • Wheel Dia. (In.) 12 1/2 in
  • Voltage 115/230
  • Motor HP 3 hp
  • Dimension E (In.) 8 in
See all product information

Product Information

Dimensions

Wheel Dia. (In.) 12 1/2 in
Dimension E (In.) 8 in
Dimension D (In.) 4 in
Width (In.) 18 5/8 in
Discharge Height (In.) 5 in
Dimension M (In.) 9 5/8 in
Dimension K (In.) 17 in
Wheel Width (In.) 3 in
Shaft Dia. (In.) 7/8 in
Dimension C (In.) 5 in
Discharge Width (In.) 4 in
Dimension B (In.) 11 1/4 in
Dimension H (In.) 8 1/4 in
Dimension A (In.) 17 in
Inlet Dia. (In.) 7 in
Dimension O (In.) 7 in
Dimension G (In.) 3/4 in
Dimension F (In.) 9 3/4 in
Dimension L (In.) 9 in
Dimension J (In.) 7 1/2 in
Height (In.) 18 7/8 in
Depth (In.) 17 in
Dimension S (In.) 7 1/8 in
Dimension P (In.) 10 in
Outlet Width 4 in
Overall Depth 17 in
Wheel Width 3 in
Overall Height 18 7/8 in
Shaft Diameter 7/8 in
Housing Width 18 5/8 in
Wheel Diameter 12 1/2 in
Manufacturer Warranty Length 1 yr Limited
Inlet Diameter 7 in
Housing Depth 17 in
Outlet Height 5 in
Wheel Bore Diameter 7/8 in
Housing Height 18 7/8 in
Overall Width 18 5/8 in

Details

Item High Pressure Blower
Type With Motor
Voltage 115/230
Motor HP 3 hp
Bearing Type Ball in Motor
Wheel Material Aluminum
Housing Material Steel
CFM @ 4.000-In. SP 953
Housing Finish Gray Polyester Epoxy
Motor Enclosure Open Dripproof
Full Load Amps 25.0/12.5
CFM @ 6.000-In. SP 817
Max. Ambient Temp. (F) 104 Degrees F
CFM @ 8.000-In. SP 638
Blower RPM 3,475 RPM
Agency Compliance AMCA AIR
Motor RPM 3,460 RPM
dBA @ 5 Feet 90 dBA
CFM @ 5.000-In. SP 888
Max. Inlet Temp. (Deg. F) 180 Degrees F
Wheel Bore (In.) 7/8 in
Hz 60
CFM @ 1.000-In. SP 1127
CFM @ 3.000-In. SP 1014
Motor Frame 145T
Phase 1
CFM @ 7.000-In. SP 736
Rotation CW
Assembled/Unassembled Unassembled
CFM @ 2.000-In. SP 1071
Motor Speed 3,450 RPM
Airflow @ 4.000 in SP 953 cfm
Sound Level 90 dBA @ 5 ft
Housing Material Finish Gray Polyester Epoxy
Airflow @ 2.000 in SP 1,071 cfm
Motor Duty Class Continuous
Airflow @ 6.000 in SP 817 cfm
Current 25.0/12.5 A
Includes Motor Yes
Housing Color Gray
Maximum Static Pressure 8 in wc
Airflow @ 1.000 in SP 1,127 cfm
Discharge Position Bottom Horizontal
Number of Discharge Positions 8
Airflow @ 7.000 in SP 736 cfm
Frequency 60 Hz
Wheel Type Radial
Airflow @ 5.000 in SP 888 cfm
Motor Insulation Class B
Drive Type Direct Drive
Nameplate Voltage 115/230V AC
For Ventilation Type Exhaust
Motor Frame Designation 145T
Maximum Fan Speed 3,475 RPM
Flange Type Non-Flanged
Airflow @ 3.000 in SP 1,014 cfm
Number of Speeds 1
Housing Material Gauge 16 ga
Motor Type Capacitor-Start Capacitor-Run
Outlet Shape Rectangular
Includes Drive Package Yes
Motor Horsepower 3 hp
Assembly Unassembled
Maximum Ambient Temperature 104 Degrees F
Maximum Inlet Air Temperature 180 Degrees F
Standards AMCA Certified
Number of Inlets 1
Airflow @ 8.000 in SP 638 cfm
Features Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying
OEM Replacement No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 1,127 cfm, Airflow @ 2.000 in SP 1,071 cfm, Airflow @ 3.000 in SP 1,014 cfm, Airflow @ 4.000 in SP 953 cfm, Airflow @ 5.000 in SP 888 cfm, Airflow @ 6.000 in SP 817 cfm, Airflow @ 7.000 in SP 736 cfm, Airflow @ 8.000 in SP 638 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.