This item is Discontinued.

Dayton D/D Plug Fan, 18-1/4 In, 208-230/460 V 5ZPK3

D/D Plug Fan, 18-1/4 In, 208-230/460 V (Discontinued)

  • Mfr # 5ZPK3
  • Zoro # G3033746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZPK3
Zoro #
G3033746
UPC #
190735357781
Country of Origin
United States

Dimensions

Wheel Diameter
18 1/4 in
Dimension J
22"
Width
30-1/2"
Dimension E
27-11/16"
Dimension I
9/16"
Dimension G
13-1/2"
Dimension D
23-1/4"
Height
30-1/2"
Dimension H
27"
Depth
23-1/4"
Dimension B
9-1/2"
Dimension A
30-1/2"
Dimension F
9"
Dimension C
13-3/4"

Details

Voltage
208-230/460
Fan RPM
1800
CFM @ 0.000-In. SP
6774
Wheel Material
Steel
Motor Type
3-Phase
Max. BHP
5.00
Wheel Type
Backward Inclined
CFM @ 0.250-In. SP
6639
Motor RPM
1800
CFM @ 2.500-In. SP
4815
Mounting Position
Horizontal or Vertical
Application
Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
Type
Direct Drive
Motor Enclosure
Totally Enclosed Fan-Cooled
CFM @ 0.500-In. SP
6505
CFM @ 2.000-In. SP
5383
CFM @ 1.000-In. SP
6192
Includes
Shaft Seal
Phase
3
Drive Type
Direct Drive
Max. Operating Temp.
250 Grados F
Agency Compliance
CSA Certified Motor
Motor HP
5
CFM @ 3.500-In. SP
3222
Item
Plug Fan
Hz
60
CFM @ 1.500-In. SP
5826
CFM @ 3.000-In. SP
4073
CFM @ 0.750-In. SP
6362
Standards
CSA Certified Motor

Description

Plug Fan, Wheel Type Backward Inclined, Drive Type Direct Drive, Wheel Diameter 18 1/4 in, Wheel Material Steel, Standards CSA Certified Motor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.