Deep Well Single Pipe, 2 In
Mfr # 4HFC2
Zoro # G2163831
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Includes
Check Valve, Nozzle, Packer Cup Type Seals, Venturi
For Use With
2" Single Pipe, 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5, 5UXK3 to 5UXK6, 5UXL0 to 5ULX3
Type
2"
Material
Cast Iron and Thermoplastic
Number of Pipes
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4HFC2
Zoro #
G2163831
UPC #
190735325360
Country of Origin
China
Details
Item
Deep Well Ejector
Includes
Check Valve, Nozzle, Packer Cup Type Seals, Venturi
For Use With
2" Single Pipe, 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5, 5UXK3 to 5UXK6, 5UXL0 to 5ULX3
Type
2"
Material
Cast Iron and Thermoplastic
Number of Pipes
6
Compatible Series
Universal
Description
Deep Well Ejector, Number of Pipes 6, For Use With 2 In. Single Pipe, 4HEZ4 to 4HEZ7, 4HFA4, 4HFA5, 5UXK3 to 5UXK6, 5UXL0 to 5ULX3, Includes Check Valve, Nozzle, Packer Cup Type Seals, Venturi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.