Shop LITTLE GIANT PUMP

Submersible Pump, 1 1/2 hp, 230V AC, 3 Wires, 9.9 A, 8 Stages, 22 gpm

  • Mfr # 559203
  • Zoro # G905293429

product price: 
$
3,108.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
3
Amps
9.9 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
559203
Zoro #
G905293429
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump
HP
1 1/2 hp
Number of Wires
3
Amps
9.9 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
26 gpm
Flow Rate @ 100 Ft. @ 50 PSI
23 gpm
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 40 PSI
19.5 gpm
Max. Head
280 ft
Application
Ground Water Extraction
Best Efficiency Head
140 ft
NSF Certifications for Food and Drinking Water
NSF 61
Thermal Protection
Auto
Number of Speeds
1
Horsepower
1 1/2 hp
Full Load Current
9.9 A
Best Efficiency Flow
24 gpm
Media Temperature - Maximum
120 Degrees F
Requires Control Panel
Control Panel Required
Discharge Gender
Female
Product Type
Submersible Deep Well Pump
Media Temperature - Minimum
33 Degrees F
Priming
Self-Priming
Net Positive Suction Head Required
2 ft of head
Pump Technology
Centrifugal
Flow Rate - Maximum
30 gpm
Series
W22G15S8-32S
Frequency
60 Hz
For Media Type
Clear Water
Feet of Head - Maximum
289 ft
Installation
Submersible
Power Source
Corded Electric
Discharge Standard
NPT
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 9.9 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI 26 gpm, Flow Rate @ 100 Ft. @ 50 PSI 23 gpm, Flow Rate @ 150 Ft. @ 40 PSI 19.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 280 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.