Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XX9

  • Zoro # G007195126


product price:  $60.79
/ea

Key Features

Coil Voltage
208V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
63 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783XX9
Zoro #
G007195126
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Depth
4.04 in
Height
3.15 in
Overall Depth
4.04 in
Overall Height
3.15 in
Overall Width
2.76 in
Mounting Hole Distance - Width
1.86 in
Mounting Hole Distance - Height
3.25 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
63 A
Phase
3
Terminal Connection Type
Box Lug
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
Standards
CE, cRUus
Reversing
No
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 208V AC
20 hp
Electrical Operating Durability
200,000
Number of Terminals
8
Mounting Style
Through Panel
Response Time
20 msec
Status Indicator
Mechanical Flag
Horsepower @ Single Phase - 120V AC
5 hp
Horsepower @ Three Phase - 600V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-40 Degrees F
Locked Rotor Load
240 A @ 600V AC, 300 A @ 480V AC, 360 A @ 240/277V AC
Maximum Operating Temperature
158 Degrees F
Number of Normally Open Main Contacts
3
Auxiliary Contact Module Capacity
2
Horsepower @ Three Phase - 240V AC
25 hp
Maximum Voltage Rating
600V AC
Contact Material
Silver Cadmium Oxide
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Single Phase - 240V AC
10 hp
Series
783X

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 208/240V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 63 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.