This item is Discontinued.

Dayton Dehumidifier, 12.7 pt, White, 2 Speeds, High Impact Polystyrene 55EL06

Dehumidifier, 12.7 pt, White, 2 Speeds, High Impact Polystyrene (Discontinued)

  • Mfr # 55EL06
  • Zoro # G3722407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EL06
Zoro #
G3722407
UPC #
-
Country of Origin
China

Dimensions

Width
15 3/8 in
Height
23 1/4 in
Power Cord Length
6 ft
Depth
10 3/4 in
Depth Range
11 to 20 in
Wheel Diameter
1 1/2 in
Overall Height
23 1/4 in
Width Range
11 to 20 in
Overall Depth
10 3/4 in
Caster Size
1 1/2 in
Height Range
21 to 30 in
Bucket Size
11 to 20 pt
Manufacturer Warranty Length
1 yr Limited
Overall Width
15 3/8 in
Overall HxWxD
23 1/4 in x 15 3/8 in x 10 3/4 in

Details

Item
Office Dehumidifier
Voltage
115 V AC
Includes
Screws, Garden Drain Hose Adapter
Color
White
Filter
Washable
Hz
60
NEMA Plug Configuration
5-15P
Bucket Capacity
12.7 pt
Agency Compliance
cULus Listed, Energy Star Compliant
Cabinet Material
High Impact Polystyrene
Ambient Temp. Range
41 Degrees to 90 Degrees F
Amps
7.8 A
Fan Speed
2
Refrigerant Charge
7.2 oz
Application
Remove Excess Moisture In The Air
Refrigerant Type
R-410A
Defrost Type
Automatic
Number of Caster Wheels
4
Fan CFM
188/165
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Capacity/24 Hrs. @ 60% RH
50 pt
Humidity Range
35 to 85 RH
Weight
39 lb
Full Bucket Reminder
Yes
Wattage
810 W
Includes Ionization
No
Control Features
Humidistat Settings
Daily Water Removal Capacity (80F/60 RH)
50 pt
Includes Drain Hose
No
Housing Color / Material
White / Polystyrene
Series
Dayton
Control Panel Languages
English
Dehumidifier Housing Material
Plastic
Number of Speeds
2
Coverage Area
3,000 sq ft
Number of Wheels
0
Hour Meter
No
Operating Temperature Range
41 Degrees to 90 Degrees F
Clean Filter Reminder
Yes
Housing Color
White
Number of Casters
4
Control Type
Keypad
Dehumidification Technology
Standard Refrigerant
Includes Air Filter
Yes
Operating Humidity Range
35% to 85%
Maximum Air Flow
218 cfm
Wi-Fi & Bluetooth Capabilities
None
Dehumidification Method
Standard Refrigerant
Frequency
60 Hz
Filter Type
Washable
Energy Performance
1.8 L/kW hr
Filters Out
Water
Auto-Restart
Yes
Wi-Fi Compatible
No
Bluetooth Enabled
No
Noise Level
55 dB (Lo), 57.5 dB (Hi)
Maximum Noise Level
57.5 dB
Energy Star Certified
Yes
Housing Material
Polystyrene
Max Noise Level
51 to 60 dB
Recommended Environments
Basement
Daily Water Removal Capacity (90F/90 RH)
84.8 pt
Amperage
7.8 A
Drain/Pump Options
Bucket Collection, Continuous Drain
Control Modes
Defrost, Normal Run, Shut Down, Start-Up
AHAM Verified
No
NEMA Plug Rating
5
Standards
cULus Listed
Wi-Fi & Bluetooth Capable
None & None

Description

Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Voltage 115 V AC, 60 Hz, 7.8 A Amps, 188/165 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 23 1/4 in, Width 15 3/8 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Screws, Garden Drain Hose Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.