This item is Discontinued.

Dayton Dehumidifier , 12.7 pt. , White , 2 Speeds, Thermoplastic , 115VAC 39K870

Dehumidifier , 12.7 pt. , White , 2 Speeds, Thermoplastic , 115VAC (Discontinued)

  • Mfr # 39K870
  • Zoro # G5215576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39K870
Zoro #
G5215576
UPC #
190735277768
Country of Origin
China

Dimensions

Width
15 3/8 in
Height
23 1/8 in
Power Cord Length
7.2 ft
Depth
10 5/8 in

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Drain Adapter, Casters
Color
White
Fan Speed
2
Refrigerant Charge
7.76 oz
Amps
4.7
Cabinet Material
Thermoplastic
Refrigerant Type
R410A
Humidity Range
35 to 80 RH
Capacity/24 Hrs. @ 90% RH
50 pt
Ambient Temp. Range
41 to 95 Degrees F
Filter
High Impact Polystyrene
Hz
60
Agency Compliance
UL
Fan CFM
320/280
NEMA Plug Configuration
5-15p
Capacity/24 Hrs. @ 60% RH
50 pt
Defrost Type
Automatic
Application
For Use In Residential Areas To Remove Excess Moisture In The Air
Bucket Capacity
12.7 pt

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Capacity/24 Hrs. @ 90 Percent RH 50 pt, Voltage 115V AC, 60 Hz, Amps 4.7, 320/280 Fan CFM, Humidity Range 35 to 80 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 12.7 pt, Height 23 1/8 in, Width 15 3/8 in, Depth 10 5/8 in, Cabinet Material Thermoplastic, Color White, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 7.76 oz, Power Cord Length 7.2 ft, Includes Drain Adapter, Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.