Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Dehumidifier , 21 pt. , Gray , 2 Speeds, Thermoplastic , 115VAC 5EAJ9

Dehumidifier , 21 pt. , Gray , 2 Speeds, Thermoplastic , 115VAC (Discontinued)

  • Mfr # 5EAJ9
  • Zoro # G1143283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EAJ9
Zoro #
G1143283
UPC #
-
Country of Origin
China

Dimensions

Width
15 1/2 in
Height
24 1/2 in
Depth
12 5/8 in
Power Cord Length
6 ft

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Drain Adapter
Color
Gray
Fan Speed
2
Application
For Use In Residential Areas To Remove Excess Moisture In The Air
Fan CFM
320/260
Amps
6.7
Humidity Range
35 to 80 RH
Agency Compliance
UL
Hz
60
Cabinet Material
Thermoplastic
Refrigerant Type
R410A
NEMA Plug Configuration
5-15p
Ambient Temp. Range
41 to 95 Degrees F
Capacity/24 Hrs. @ 60% RH
65 pt
Filter
High Impact Polystyrene
Bucket Capacity
21 pt
Capacity/24 Hrs. @ 90% RH
65 pt
Refrigerant Charge
7.1 oz
Defrost Type
Automatic

Description

Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 65 pt, Capacity/24 Hrs. @ 90 Percent RH 65 pt, Voltage 115V AC, 60 Hz, Amps 6.7, 320/260 Fan CFM, Humidity Range 35 to 80 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 21 pt, Height 24 1/2 in, Width 15 1/2 in, Depth 12 5/8 in, Cabinet Material Thermoplastic, Color Gray, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 7.1 oz, Power Cord Length 6 ft, Includes Drain Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.