This item is Discontinued.

Dayton Dehumidifier, 6.3 pt, White, 2 Speeds, High Impact Polystyrene 55EL04

Dehumidifier, 6.3 pt, White, 2 Speeds, High Impact Polystyrene (Discontinued)

  • Mfr # 55EL04
  • Zoro # G3722592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EL04
Zoro #
G3722592
UPC #
-
Country of Origin
China

Dimensions

Width
14 1/4 in
Height
20 1/8 in
Power Cord Length
6 ft
Depth
10 in
Overall Height
20 1/8 in
Depth Range
0 to 10 in
Bucket Size
0 to 10 pt
Wheel Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
14 1/4 in
Height Range
21 to 30 in
Width Range
11 to 20 in
Overall HxWxD
20 1/8 in x 14 1/4 in x 10 in
Overall Depth
10 in
Caster Size
1 1/2 in

Details

Item
Office Dehumidifier
Voltage
115 V AC
Includes
Screws, Garden Drain Hose Adapter
Color
White
Cabinet Material
High Impact Polystyrene
Agency Compliance
cULus Listed, Energy Star Compliant
Defrost Type
Automatic
Hz
60
Refrigerant Charge
4.94 oz
Humidity Range
35 to 85 RH
NEMA Plug Configuration
5-15P
Fan CFM
135/118
Amps
3.7 A
Number of Caster Wheels
4
Filter
Washable
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerant Type
R-410A
Bucket Capacity
6.3 pt
Ambient Temp. Range
41 Degrees to 90 Degrees F
Capacity/24 Hrs. @ 60% RH
22 pt
Application
Remove Excess Moisture In The Air
Fan Speed
2
Max Noise Level
51 to 60 dB
Energy Performance
1.57 L/kW hr
NEMA Plug Rating
5
Number of Casters
4
Wi-Fi & Bluetooth Capabilities
None
Full Bucket Reminder
Yes
Wattage
420 W
Operating Humidity Range
35% to 85%
AHAM Verified
No
Weight
31 lb
Housing Color
White
Number of Speeds
2
Clean Filter Reminder
Yes
Control Type
Keypad
Auto-Restart
Yes
Drain/Pump Options
Bucket Collection, Continuous Drain
Housing Material
Polystyrene
Control Features
Humidistat Settings
Daily Water Removal Capacity (80F/60 RH)
22 pt
Noise Level
51 dB( Lo), 56 dB (Hi)
Control Modes
Defrost, Normal Run, Shut Down, Start-Up
Amperage
3.7 A
Includes Air Filter
Yes
Dehumidification Method
Standard Refrigerant
Energy Star Certified
Yes
Dehumidification Technology
Standard Refrigerant
Dehumidifier Housing Material
Plastic
Number of Wheels
0
Maximum Air Flow
135 cfm
Wi-Fi & Bluetooth Capable
None & None
Maximum Noise Level
56 dB
Filters Out
Water
Recommended Environments
Basement
Control Panel Languages
English
Daily Water Removal Capacity (90F/90 RH)
43.6 pt
Includes Drain Hose
No
Coverage Area
1,000 sq ft
Series
Dayton
Wi-Fi Compatible
No
Standards
cULus Listed
Hour Meter
No
Includes Ionization
No
Housing Color / Material
White / Polystyrene
Frequency
60 Hz
Filter Type
Washable
Operating Temperature Range
41 Degrees to 90 Degrees F
Bluetooth Enabled
No

Description

Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 22 pt, Voltage 115 V AC, 60 Hz, 3.7 A Amps, 135/118 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 20 1/8 in, Width 14 1/4 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Screws, Garden Drain Hose Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.