Dehumidifier, Gray/Black, 1 Speeds, Painted Steel, 115 (Discontinued)
- Mfr # 2HNR6
- Zoro # G0200298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2HNR6
Zoro #
G0200298
UPC #
-
Country of Origin
Unknown
Dimensions
Width
16-1/8"
Height
35"
Depth
15-3/8"
Details
Item
Dehumidifier
Voltage
115
Includes
2 Casters, 20 Ft Drain Hose, Collapsible Handle
Color
Gray/Black
Type
Industrial
Ambient Temp. Range
41 To 95 F
Bucket Capacity (Pt.)
9
Refrigerant Type
R22
Filter
Dust Filter
Cabinet Material
Painted Steel
Fan CFM
680
Agency Compliance
CETL
Application
Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood Cleanup
Capacity (24 Hours)
102 Pints
Hz
60
Amps
7.0
Fan Speed
1
Description
Dehumidifier, Industrial, Capacity 24 Hours @ 90 % RH 102 pt., Voltage 115, 60 Hz, 7.0 Amps, Ambient Temp. Range 41 To 95 F, Bucket Capacity 9 pt., Height 35 In, Width 16-1/8 In, Depth 15-3/8 In, Includes 2 Casters, 20 Ft Drain Hose, Collapsible Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.