Diaphragm 25H
Mfr # 771363
Zoro # G6586937
product price: $76.79
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
22A606
Material
Hytrel
Product Type
Diaphragm 25H
Media Temperature (Minimum)
0 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
771363
Zoro #
G6586937
UPC #
190735212905
Country of Origin
Japan
Details
Item
Diaphragm
For Use With Mfr. Model Number
22A606
Material
Hytrel
Product Type
Diaphragm 25H
Media Temperature (Minimum)
0 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
248 Degrees F
Compatible with Manufacturer Model Number
22A606
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
22A606
Compatible Manufacturer Model Number
22A606
Compatible with Manufacturer Model No.
22A606
Compatible with Mfr. Model No.
22A606
For Use with Mfr Model Number
22A606
Compatible Pump Manufacturer Part Number
22A606
Compatible Mfr. Model Number
22A606
Description
Diaphragm, Compatible with Grainger Part Number 22A606, Compatible with Manufacturer Model Number 22A606, Material Hytrel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 25H, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.