Zoro Homepage

Digital Temperature Interlock

  • Mfr # 48C175

  • Zoro # G5312167


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
4 in
Height
8 in
Includes
Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram
Type
Electrical Control for Automatic Activation of Exhaust and Supply Units When Heat is Present
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48C175
Zoro #
G5312167
UPC #
190735320181
Country of Origin
United States

Dimensions

Depth
4 in
Height
8 in
Width
8 in
Overall Width
8 in
Overall Depth
4 in
Overall Height
8 in

Details

Item
Digital Temperature Interlock
Material
Steel
Includes
Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram
Type
Electrical Control for Automatic Activation of Exhaust and Supply Units When Heat is Present
Construction
Painted Steel Enclosure
For Use
Where Required to Comply with International Mechanical Code 507.2.1.1 on Two Kitchen Exhaust Hoods Less Than 120 Inches Long Connected to a Single Exhaust Fan, or a Single Hood Greater Than 120 Inches Long
Standards
NSF Standard 2 Certified; UL and C-UL Listed
Number of Sensors
1
Nameplate Voltage
0.2 V AC
Full Load Current
15 A
Compatible Manufacturer Model Number
6KWK8, 6KWK9, 6KWL0

Description

Digital Temperature Interlock, Overall Height 8 in, Overall Width 8 in, Overall Depth 4 in, Compatible Grainger Part Number 6KWK8, 6KWK9, 6KWL0, Nameplate Voltage 0.2 V AC, Compatible Manufacturer Model Number 6KWK8, 6KWK9, 6KWL0, Full Load Current 15 A, Includes Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram, Material Steel, Number of Sensors 1, Standards NSF Standard 2 Certified; UL and C-UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.