Zoro Homepage

Digital Temperature Interlock Sensor

  • Mfr # 48C177

  • Zoro # G5312176


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Depth
1 1/2 in
Width
1 1/2 in
Includes
UL Approved Quick Seal
Type
Additional for Digital Temperature Interlock Electrical Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48C177
Zoro #
G5312176
UPC #
190735320204
Country of Origin
Multiple

Dimensions

Depth
1 1/2 in
Width
1 1/2 in
Length
6 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Length
6 in

Details

Item
Digital Temperature Interlock Sensor
Material
Stainless Steel
Includes
UL Approved Quick Seal
Type
Additional for Digital Temperature Interlock Electrical Control
For Use
When Utilizing a Single Temperature Interlock Control on Multiple Hoods, Use One Sensor for Any Kitchen Exhaust Hood Up to 120 Inches Long and Two Sensors for Hoods Greater Than 120 Inches
Construction
Stainless Steel
Standards
UL Approved
Compatible Manufacturer Model Number
6KWL7, 6KWL8
Number of Sensors
1

Description

Digital Temperature Interlock Sensor, Compatible Grainger Part Number 6KWL7, 6KWL8, Overall Height 1 1/2 in, Overall Length 6 in, Overall Width 1 1/2 in, Mounting Location Hood; Duct Collar, Compatible Manufacturer Model Number 6KWL7, 6KWL8, Includes UL Approved Quick Seal, Material Stainless Steel, Number of Sensors 1, Standards UL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.