Zoro Homepage

Direct Drive Blower, 115/230 V

  • Mfr # 7AP78

  • Zoro # G2112415


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
CFM @ 0.125-In. SP
1,450 cfm
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Bore (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AP78
Zoro #
G2112415
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Depth (In.)
17 in
Wheel Width (In.)
5 1/4 in
Width (In.)
16 in
Inlet Dia. (In.)
10 in
Outlet Height (In.)
11 3/4 in
Height (In.)
21 in
Outlet Width (In.)
8 in
Wheel Dia. (In.)
10 5/8 in
Wheel Width
5 1/4 in
Housing Height
21 in
Housing Width
14 3/4 in
Inlet Diameter
10 in
Overall Width
16 in
Wheel Bore Diameter
5/8 in
Overall Depth
17 in
Outlet Height
11 3/4 in
Wheel Diameter
10 5/8 in
Overall Height
21 in
Outlet Width
8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
17 in

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP 1,510 cfm, Airflow @ 0.125 in SP 1,450 cfm, Airflow @ 0.250 in SP 1,400 cfm, Airflow @ 0.375 in SP 1,350 cfm, Airflow @ 0.500 in SP 1,290 cfm, Airflow @ 0.750 in SP 1,200 cfm, Airflow @ 1.000 in SP 1,100 cfm, Airflow @ 1.250 in SP 1,000 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.