Zoro Homepage

Direct Drive Blower, 208-230/460 V, 3 Ph

  • Mfr # 7AP80

  • Zoro # G3033116


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Rotation
CW
Bearing Type
Ball
dBA @ 5 Feet
57 dBA
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AP80
Zoro #
G3033116
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width
3 7/8 in
Outlet Height
8 1/4 in
Overall Width
15 in
Wheel Bore Diameter
1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
16 in
Housing Depth
14 in
Inlet Diameter
8 in
Overall Height
16 in
Overall Depth
14 in
Housing Width
11 in
Wheel Diameter
7 3/4 in
Outlet Width
5 3/8 in
Width (In.)
15 in
Outlet Height (In.)
8 1/4 in
Outlet Width (In.)
5 3/8 in
Wheel Dia. (In.)
7 3/4 in
Height (In.)
16 in
Depth (In.)
14 in
Wheel Width (In.)
3 7/8 in
Inlet Dia. (In.)
8 in

Details

Item
Blower
Type
With Motor
Rotation
CW
Bearing Type
Ball
dBA @ 5 Feet
57 dBA
Phase
3
Blower RPM
1,725 RPM
Motor Enclosure
Open Dripproof
Housing Material
Steel
CFM @ 1.250-In. SP
360 cfm
Motor Type
Capacitor-Start
Wheel Material
Steel
Drive Type
Direct Drive
Airflow @ 0.000 in SP
985 cfm
Motor Frame Designation
48
Airflow @ 1.250 in SP
360 cfm
Number of Inlets
1
Number of Speeds
1
Maximum Fan Speed
1,725 RPM
Nameplate Voltage
230/460V AC
Features
Provide High-Volume Ventilation When Duct Systems are Required
Frequency
50/60 Hz
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 0.125 in SP
920 cfm
Airflow @ 0.250 in SP
870 cfm
Includes Motor
Yes
Includes Drive Package
Yes
Motor Duty Class
Continuous
Number of Discharge Positions
8
Airflow @ 1.000 in SP
510 cfm
Airflow @ 0.750 in SP
655 cfm
Motor Insulation Class
B
Airflow @ 0.375 in SP
820 cfm
Sound Level
57 dBA @ 5 ft
Maximum Ambient Temperature
104 Degrees F
Standards
UL/cUL Listed
Housing Material Gauge
16 ga
Motor Speed
1,725 RPM
Wheel Type
Forward-Curved
Assembly
Unassembled
Flange Type
Non-Flanged
Maximum Static Pressure
1 1/4 in wc
Current
1.2/0.6 A
Housing Color
Gray
High-Efficiency Motor
Yes
Airflow @ 0.500 in SP
765 cfm
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
180 Degrees F
Motor Horsepower
1/3 hp
OEM Replacement
No
Max. Inlet Temp. (Deg. F)
180 Degrees F
Housing Finish
Gray Polyester Epoxy
Motor RPM
1,725 RPM
Motor HP
1/3 hp
Voltage
208-230/460
Wheel Bore (In.)
1/2 in
CFM @ 0.500-In. SP
765 cfm
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
985 cfm
CFM @ 0.750-In. SP
655 cfm
Full Load Amps
1.5-1.6/0.8
CFM @ 0.250-In. SP
870 cfm
CFM @ 0.125-In. SP
920 cfm
Hz
60 Hz

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP 985 cfm, Airflow @ 0.125 in SP 920 cfm, Airflow @ 0.250 in SP 870 cfm, Airflow @ 0.375 in SP 820 cfm, Airflow @ 0.500 in SP 765 cfm, Airflow @ 0.750 in SP 655 cfm, Airflow @ 1.000 in SP 510 cfm, Airflow @ 1.250 in SP 360 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.