Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/2 hp

  • Mfr # GGS_47823

  • Zoro # G6424078


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Replacement For
Dayton 4VAC6D, Dayton 4VAC7D
Motor Mounting Type
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47823
Zoro #
G6424078
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 1/8 in
Body Dia.
5.7 in
Overall Length
9 5/8 in
Shaft Length
3 in
Length Less Shaft
6 5/8 in
Shaft Dia.
1/2 in

Details

Motor Shaft Rotation
CWSE
Max. Ambient Temp.
40 Degrees C
Replacement For
Dayton 4VAC6D, Dayton 4VAC7D
Motor Mounting Type
Yoke
Motor Design
Permanent Split Capacitor
Voltage
115/230V AC
Nameplate RPM
1,670
Application
Spot Cooling and People Cooling
Motor Sub Application
Direct Drive Fan/Blower
HP
1/2
Motor Application
HVAC/R
Capacitor Required
Included
Ins. Class
B
Voltage Compatibility
115V AC, 230V AC, 240V AC, 115/230V AC, 120/240V AC, 115/200-230V AC, 115/208-230V AC
Hz
60
RPM Range
1,601-1,700
Item
Direct Drive Blower Motor
Full Load Amps
5.2/2.6 A
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Air-Over
Phase
Single
Frame
Non-Standard
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Standards
UL (1004)
Number of Speeds
1

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,670 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2/2.6 A, Non-Standard Frame, Replacement For Dayton 4VAC6D, Dayton 4VAC7D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.