Zoro Homepage

Direct Drive Blower Motor, 1/4 hp

  • Mfr # GGS_47820

  • Zoro # G6424105


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
6 1/4 in
Motor Application
HVAC/R
Frame
Non-Standard
Voltage
115V AC
Nameplate RPM
1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47820
Zoro #
G6424105
UPC #
190735957714
Country of Origin
China

Dimensions

Length Less Shaft
6 1/4 in
Shaft Length
3 in
Shaft Dia.
1/2 in
Overall Length
9 1/4 in
Bolt Circle Dia.
3 5/8 in
Body Dia.
5.7 in
Manufacturers Warranty Length
1 yr

Description

Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.8 A, Non-Standard Frame, Replacement For Dayton 4VAC3D, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.