Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73
Mfr # GGS_47557
Zoro # G6334557
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Frame
Non-Standard
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_47557
Zoro #
G6334557
UPC #
190735957455
Country of Origin
China
Dimensions
Shaft Dia.
17mm
Shaft Length
2"
Length Less Shaft
7 13/16 in
Bolt Circle Dia.
1-31/32"
Body Dia.
5-9/16"
Manufacturers Warranty Length
1 yr.
Overall Length
9-13/16"
Description
Definite Purpose HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.0 A, Non-Standard Frame, OEM Replacement Brand Dayton, Replacement For Dayton 1HLB6C, Dayton 45MX73C, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.