This item is Discontinued.

Dayton Disc Sander, 2 hp, 20 in Disc Dia, 1750 RPM Disc Speed, Corded, 230 V 400H39

Disc Sander, 2 hp, 20 in Disc Dia, 1750 RPM Disc Speed, Corded, 230 V (Discontinued)

  • Mfr # 400H39
  • Zoro # G3369191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H39
Zoro #
G3369191
UPC #
00194484254513
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
20 in
Belt Size (In.)
1 x 18
Overall Height (In.)
47 in
Overall Width (In.)
28 in
Disc Table Size (In.)
22-1/2 x 8-1/2
Dust Collection Port Size (In.)
4 in
Overall Depth (In.)
28 in
Tool Height
47 in
Table Working Width
22 1/2 in
Disc Table Width
8 1/2 in
Disc Table Length
22 1/2 in
Table Working Length
8 1/2 in
Tool Width
28 in
Maximum Disc Diameter
20 in
Dust Collection Port Size
4 in

Details

Item
Disc Sander
HP
2 hp
Disc Speed (RPM)
1750
Belt SFPM
1100 to 6000
Corded/Cordless
Corded
Voltage
230V
Table Work Surface (In.)
22-1/2 x 8-1/2
Corded/Banded
Corded
Features
Direct Drive Disc, Enclosed Cabinet with Emergency Off Button, Induction Motor
Operation
Manual
Includes
16 in Abrasive Disc, Disc Guard, Miter Gauge
Amps AC
11.2
Table Material
Cast Iron
Belt Table Tilt Angle (Deg.)
0
Disc Table Tilt-In Angle (Deg.)
0 Degrees
Disc Table Tilt-Out Angle (Deg.)
45 Degrees
Hz
60
Phase
Single-Phase
Product Type
Disc Grinder
Speed Settings
Fixed
Compatible Workpiece Material
Metal, Plastic, Wood
Horsepower
2 hp
Mounting Location
Floor Standing
Current
11 A
Maximum Disc Table Tilt-In Angle
0 Degrees
Power Source
Corded
Maximum Disc Speed
1,720 RPM
Maximum Disc Table Tilt-Out Angle
45 Degrees

Description

Disc Sander, Product Type Disc Grinder, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 230V, Phase Single-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Maximum Disc Diameter 20 in, Maximum Disc Speed 1,720 RPM, Speed Settings Fixed, Disc Table Width 8 1/2 in, Disc Table Length 22 1/2 in, Dust Collection Port Size 4 in, Current 11 A, Features Direct Drive Disc, Enclosed Cabinet with Emergency Off Button, Induction Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.