Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Cap, 20-3/32 In. H, 26 In. W

  • Mfr # 166220A

  • Zoro # G3366492


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
Dimension E
26 in
Includes
Clam Shell Damper
Dimension D
23 3/32 in
For Use with Fans
4C661, 4TM82, and 4TM83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166220A
Zoro #
G3366492
UPC #
190735338919
Country of Origin
United States

Dimensions

Dimension E
26 in
Dimension D
23 3/32 in
Dimension B
30 in
Dimension A
21 1/8 in
Width
26 in
Depth
26 in
Height
20 3/32 in
Dimension C
6 in
For Tubeaxial Fan Dia.
18 in
Overall Length
26 in
Overall Width
26 in
Overall Height
23 1/8 in
Bolt Circle Diameter
19 7/8 in
Body Diameter
26 in
Metal Material Thickness
3/8 in
Mounting Hole Diameter
1/2 in
For Fan Diameter
18 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Discharge Cap
Includes
Clam Shell Damper
For Use with Fans
4C661, 4TM82, and 4TM83
Material
Galvanized Steel
Finish
Unfinished
For Use With
4C661, 4TM82, 4TM83
For Use With Fans
4C661, 4TM82, 4TM83
For Fan Type
Tubeaxial
Maximum Inlet Air Temperature
200 Degrees F
Product Type
Discharge Cap

Description

Discharge Cap, For Fan Diameter 18 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Galvanized Steel, Body Diameter 26 in, Bolt Circle Diameter 19 7/8 in, Finish Unfinished, For Use With 4C661, 4TM82, 4TM83, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 3/8 in, Overall Height 23 1/8 in, Overall Length 26 in, Overall Width 26 in, Product Type Discharge Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.