Shop EDENDIRECT
See all product information
Create Account
Heavy Duty High Velocity Turbo Floor Fan, 10 in Blade Dia, 120V, 900/1,000/1,200 cfm
- Mfr # IR-FANTD10
- Zoro # G614910921
product price:
$
63.59
/ea
Key Features
Number of Speeds
3
Voltage
120V
Air Flow
900/1,000/1,200 cfm
Sound Level
56 dBA
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR-FANTD10
- Zoro #
- G614910921
- UPC #
- 899969738686
- Country of Origin
- China
- Number of Speeds
- 3
- Voltage
- 120V
- Air Flow
- 900/1,000/1,200 cfm
- Sound Level
- 56 dBA
- Item
- High Velocity Turbo Floor Fan
- For Use With
- Indoor/Outdoor
- Color
- Yellow
- Fan Style
- Heavy Duty
- Material
- Aluminum
- Watts
- 55 W
- Features
- Built-In Carry Handle
Dimensions
- Blade Diameter
- 10 in
- Length
- 17 in
- Max. Depth
- 9 in
- Width
- 17 in
Description
Built with 1/12HP Powerful Motor and Turbo Aluminum Blades, this turbo floor fan provides refreshing breeze for large spaces. High speed 1200 CFM / Medium speed 1000 CFM / Low speed 900 CFM. It is ideal for Garage, Basement, Kitchen, Multi-Purpose Portable.
- • The new technology contributes longer air movement with lower noise. During high speed running, air speed even reach 6.5-m/s. Noise 56 dB on 1 meter, 51 dB on 2 meter and 48 dB on 3 meter away from the fan, which less noisy than other fan.
- • Spiral grill and longer barrel structure customizes the airflow straightly in first 3 meter and widely since 4 meter away. This air blower provides whole room circulation by moving air up to 30 feet. The tough carry handle won't slow you down.
- • Equipped with a versatile 180-degree adjustable tilt, this metal barrel fan let you customize the airflow more flexiable, no matter where it's needed. Two fix knobs lock the air blowing direction you expect. Including wall bracket where floor space is limited or when overhead circulation is required.
- • UL Safety Listed, 100% copper wiring motor with sturdy metal housing. Safety yellow powder coated steel construction, turbo aluminum blades and OSHA compliant grilles for long lasting use. 120V / 60Hz, 0.45 Amps, 55 Watt, 1550-RPM.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.