Zoro Homepage

Discharge Cap, 59 In. H, 62 In. W, 62 In. D

  • Mfr # 166309

  • Zoro # G1906721


product price: $2,341.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Max. Inlet Temp.
200 Degrees F
Finish
Unfinished
Dimension B
64 in
Dimension A
57 in
Dimension E
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166309
Zoro #
G1906721
UPC #
190735344194
Country of Origin
United States

Dimensions

Dimension B
64 in
Dimension A
57 in
Dimension E
62 in
Width
62 in
Depth
62 in
Height
59 in
Dimension D
59 in
For Tubeaxial Fan Dia.
54 in
Dimension C
6 in
Overall Length
62 in
Overall Width
62 in
Overall Height
59 in
For Fan Diameter
54 in
Metal Material Thickness
5/8 in
Bolt Circle Diameter
54 5/8 in
Body Diameter
57 3/4 in
Mounting Hole Diameter
5/8 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Discharge Cap
Finish
Unfinished
Material
Galvanized Steel
Includes
Damper
For Use with Fans
5JKE4
For Use With
5JKE4
For Use With Fans
5JKE4
For Fan Type
Tubeaxial
Product Type
Discharge Cap
Maximum Inlet Air Temperature
200 Degrees F

Description

Discharge Cap, For Fan Diameter 54 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Galvanized Steel, Body Diameter 57 3/4 in, Bolt Circle Diameter 54 5/8 in, Finish Unfinished, For Use With 5JKE4, Includes Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 5/8 in, Overall Height 59 in, Overall Length 62 in, Overall Width 62 in, Product Type Discharge Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.