Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM

  • Mfr # 34TJ43

  • Zoro # G9346951


product price: $6,721.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TJ43
Zoro #
G9346951
UPC #
190735266366
Country of Origin
Japan

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
27.8 in
Overall Width
16-3/16 in
Overall Length
11.3 in
Solid Diameter (Maximum)
9/32 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Wet
28 ft
Pump Operation Type
Air
Self-Priming Dry
15 ft
Inlet/Outlet
1 1/2 in
Media Intake Connection Type
NPT
Manifold Connection Type
Flange
Flow Rate (Maximum)
90 gpm
Wetted Housing Material
316 Stainless Steel

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Media Temperature (Maximum) 212 Degrees F, Solid Diameter (Maximum) 0.28 in, Valve Material PTFE, Wetted Housing Material 316 Stainless Steel, Valve Type Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.