Zoro Homepage

Downblast Less Drive Package, 11 In

  • Mfr # 4YU92

  • Zoro # G2654127


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YU92
Zoro #
G2654127
UPC #
190735339312
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Shaft Dia. Sheave End
3/4 in
Base Length
19 in
Base Width
19 in
Dimension A
19 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
11 in
Base Height
1.8 in
Dimension C
24 7/8 in
Dimension D
4 3/8 in
Overall Height
26 5/8 in
Recommended Damper Size (In.)
12 x 12
Overall Dia.
24 3/8 in
Dimension B
24 3/8 in
Overall Length
24 3/8 in
Overall Width
24 7/8 in
Cutout Size
14.5 in L x 14.5 in W
Propeller Shaft Diameter
3/4 in
Housing Length
24.4 in
Cutout Length
14.5 in
Wheel Diameter
11 in
Overall Diameter
24 3/8 in
Housing Width
24.4 in
Damper Size
12 x 12 in

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Minimum Airflow 567 cfm, Maximum Airflow 1,296 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/6 hp, Minimum Motor Speed 1,401 RPM, Maximum Motor Speed 1,710 RPM, Maximum Static Pressure 1 in wc, For High-Static Pressure Applications No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.