Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 24-1/2 In

  • Mfr # 7AU78

  • Zoro # G1430186


product price: $2,398.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU78
Zoro #
G1430186
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Base Length
34 in
Dimension C
38 3/8 in
Base Height
1 3/4 in
Overall Height
40 1/8 in
Shaft Dia. Wheel End
1 in
Base Width
34 in
Dimension A
34 in
Overall Dia.
42 3/4 in
Dimension B
42 3/4 in
Base Square Size - Roof Ventilators
34" x 34"
Dimension D
5 3/4 in
Wheel Dia.
24 1/2 in
Damper Size
27 x 27 in
Housing Length
42.8 in
Housing Width
42.8 in
Wheel Diameter
24 1/2 in
Propeller Shaft Diameter
1 in
Overall Diameter
42 3/4 in
Overall Width
42 3/4 in
Overall Length
42 3/4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
CFM @ 0.000-In. SP
6801
CFM @ 0.250-In. SP
6501
Drive Package Included
Yes
Includes
Drive Package, NEMA 1 Junction Box
Wheel Material
Aluminum
Mounting Location
Roof
Motor Voltage
208/230/460
Max. BHP
1.50
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.875-In. SP
5435
Motor HP
1-1/2
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.500-In. SP
6142
Sones @ 0.250-In. SP @ 5 Ft.
18.8
Drive Type
Belt Drive
Adj. 12 3/8"H Roof Curb Stock No.
4C455
Max. Inlet Temp.
180 Degrees
Housing Material
Aluminum
Adj. 6 3/8"H Roof Curb Stock No.
3C438
Phase
3
CFM @ 0.375-In. SP
6323
CFM @ 1.000-In. SP
5122
RPM
895
Max. Operating Amps
4.8-4.8/2.4
CFM @ 1.250-In. SP
4401
Recommended 8 In. Fixed Curb Item No.
4HX42
Wheel Type
Backward Inclined
Hz
60
CFM @ 0.125-In. SP
6651
Speed Controllable
No
Assembled/Unassembled
Unassembled
Sones @ 0.500-In. SP @ 5 Ft.
18.2
Sones @ 0.125-In. SP @ 5 Ft.
19.1
Recommended 12 In. Fixed Curb Item No.
4HX50
CFM @ 0.625-In. SP
5960
CFM @ 0.750-In. SP
5723
Standards
AMCA Sound and Air, NEMA, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Exhaust Airflow @ 0.375 in SP
6,323 cfm
Brake Horsepower
1 1/2 hp
Application
Industrial and Commercial Applications
Resistance Properties
Weather Resistant
Electrical Connection
Power Cord
Includes Drive Package
Yes
Airflow @ 0.000 in SP
6,801 cfm
Exhaust Airflow @ 0.250 in SP
6,501 cfm
Maximum Static Pressure
1 1/4 in wc
Includes Motor
Yes
Nameplate Voltage
208-230/460V AC
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
180 Degrees F
Exhaust Airflow @ 0.500 in SP
6,142 cfm
Safety Features
Birdscreen, Windband
Exhaust Airflow @ 0.000 in SP
6,801 cfm
Current
4.8 to 4.8/2.4 A
Maximum Fan Speed
895 RPM
Base Shape
Square
For Air Type
Clean Air
Motor Speed
1,725 RPM
Mount Type
Roof Curb
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.125 in SP
6,651 cfm
Assembly
Unassembled
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
For High-Static Pressure Applications
No
Motor Horsepower
1 1/2 hp
Sound Level
15.5 sones @ 1.250 in SP and 5 ft, 16.9 sones @ 1.000 in SP and 5 ft, 17.3 sones @ 0.875 in SP and 5 ft, 17.6 sones @ 0.750 in SP and 5 ft, 18.0 sones @ 0.625 in SP and 5 ft, 18.2 sones @ 0.500 in SP and 5 ft, 18.5 sones @ 0.375 in SP and 5 ft, 18.8 sones @ 0.250 in SP and 5 ft, 19.1 sones @ 0.125 in SP and 5 ft, 19.4 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 6,801 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.