Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AF27
Zoro # G2347037
product price: $2,868.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AF27
Zoro #
G2347037
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
42 in x 42 in
Base Square Size - Roof Ventilators
42" x 42"
Base Height
1 3/4 in
Base Length
42 in
Dimension D
8 1/4 in
Wheel Dia.
30 1/2 in
Base Width
42 in
Overall Height
37 3/4 in
Dimension A
42 in
Dimension B
50 in
Shaft Dia. Wheel End
1 in
Overall Dia.
50 in
Dimension C
36 in
Damper Size
35 x 35 in
Overall Length
50 in
Housing Length
50 in
Overall Width
50 in
Overall Diameter
50 in
Propeller Shaft Diameter
1 in
Wheel Diameter
30 1/2 in
Housing Width
50 in
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 7,694 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.