Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 30-1/2 In

  • Mfr # 7AX62

  • Zoro # G2585103


product price: $2,500.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX62
Zoro #
G2585103
UPC #
00194484312220
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Base Length
40 in
Dimension D
8 1/4 in
Wheel Dia.
30 1/2 in
Shaft Dia. Wheel End
1 in
Base Width
40 in
Dimension C
36 in
Base Height
1 3/4 in
Overall Dia.
50 in
Dimension B
50 in
Base Square Size - Roof Ventilators
40" x 40"
Overall Height
37 3/4 in
Dimension A
40 in
Overall Length
50 in
Housing Length
50 in
Overall Width
50 in
Damper Size
27 x 27 in
Overall Diameter
50 in
Propeller Shaft Diameter
1 in
Housing Width
50 in
Wheel Diameter
30 1/2 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/3 hp
CFM @ 0.000-In. SP
5912
Wheel Material
Aluminum
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.125-In. SP
5222
Housing Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
6.2
Drive Type
Belt Drive
Max. BHP
0.35
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Assembled/Unassembled
Unassembled
Motor Voltage
115/208/230
Hz
60
Drive Package Included
Yes
Motor HP
1/3
Sones @ 0.250-In. SP @ 5 Ft.
5.7
Wheel Type
Backward Inclined
Includes
Drive Package, NEMA 1 Junction Box
Phase
1
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Max. Inlet Temp.
180 Degrees
RPM
365
Mounting Location
Roof
Speed Controllable
No
CFM @ 0.250-In. SP
4340
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Frequency
60 Hz
Brake Horsepower
7/20 hp
High-Efficiency Motor
No
Application
Industrial and Commercial Applications
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
4,340 cfm
Mount Type
Roof Curb
Housing Material Fabrication
Spun
For High-Static Pressure Applications
No
Compatible Curb Manufacturer Part Number
24Y860, 2ZV84
Airflow @ 0.000 in SP
5,912 cfm
Motor Location
Out of Airstream
Electrical Connection
Power Cord
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
180 Degrees F
Maximum Static Pressure
1/4 in wc
Motor Speed
1,725 RPM
For Air Type
Clean Air
Includes Drive Package
Yes
Base Shape
Square
Spark Resistant Construction Type
A
Motor Horsepower
1/3 hp
Safety Features
Birdscreen, Windband
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Sound Level
5.7 sones @ 0.250 in SP and 5 ft, 6.2 sones @ 0.125 in SP and 5 ft, 9.2 sones @ 0.000 in SP and 5 ft
Motor Enclosure
Open Dripproof
Maximum Fan Speed
365 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
5,222 cfm
Exhaust Airflow @ 0.000 in SP
5,912 cfm
Current
6.6/3.4 to 3.1 A

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 5,912 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.