Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 30-1/2 In

  • Mfr # 7AX65

  • Zoro # G2585237


product price: $2,591.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX65
Zoro #
G2585237
UPC #
00194484312251
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Wheel Dia.
30 1/2 in
Overall Dia.
50 in
Dimension C
36 in
Dimension A
40 in
Base Square Size - Roof Ventilators
40" x 40"
Overall Height
37 3/4 in
Dimension B
50 in
Base Height
1 3/4 in
Dimension D
8 1/4 in
Base Width
40 in
Base Length
40 in
Shaft Dia. Wheel End
1 in
Damper Size
27 x 27 in
Overall Length
50 in
Housing Width
50 in
Overall Width
50 in
Propeller Shaft Diameter
1 in
Overall Diameter
50 in
Wheel Diameter
30 1/2 in
Housing Length
50 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
8585
CFM @ 0.125-In. SP
8150
Mounting Location
Roof
Wheel Material
Aluminum
Motor HP
1
CFM @ 0.750-In. SP
4195
CFM @ 0.625-In. SP
5668
Assembled/Unassembled
Unassembled
Motor Voltage
115/208/230
Drive Package Included
Yes
Sones @ 0.500-In. SP @ 5 Ft.
10.7
Speed Controllable
No
Hz
60
Max. Inlet Temp.
180 Degrees
Sones @ 0.250-In. SP @ 5 Ft.
12.2
Housing Material
Aluminum
Includes
Drive Package, NEMA 1 Junction Box
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Item
Centrifugal Downblast Roof Exhaust Fan
RPM
530
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Sones @ 0.125-In. SP @ 5 Ft.
12.9
Max. BHP
1.07
CFM @ 0.250-In. SP
7640
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Wheel Type
Backward Inclined
CFM @ 0.375-In. SP
7094
Phase
1
CFM @ 0.500-In. SP
6456
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Safety Features
Birdscreen, Windband
Airflow @ 0.000 in SP
8,585 cfm
Motor Horsepower
1 hp
Sound Level
10.0 sones @ 0.625 in SP and 5 ft, 10.7 sones @ 0.500 in SP and 5 ft, 11.5 sones @ 0.375 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.000 in SP and 5 ft, 9.4 sones @ 0.750 in SP and 5 ft
For High-Static Pressure Applications
No
Assembly
Unassembled
Current
8.8/4.4 A
Exhaust Airflow @ 0.500 in SP
6,456 cfm
Maximum Fan Speed
530 RPM
High-Efficiency Motor
No
Base Shape
Square
Maximum Inlet Air Temperature
180 Degrees F
Exhaust Airflow @ 0.000 in SP
8,585 cfm
Motor Location
Out of Airstream
Compatible Curb Manufacturer Part Number
24Y860, 2ZV84
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.375 in SP
7,094 cfm
Motor Speed
1,800 RPM
Exhaust Airflow @ 0.125 in SP
8,150 cfm
Application
Industrial and Commercial Applications
Mount Type
Roof Curb
Includes Motor
Yes
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
7,640 cfm
Maximum Static Pressure
3/4 in wc
Brake Horsepower
1 7/100 hp
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Frequency
60 Hz
Housing Material Fabrication
Spun
Resistance Properties
Weather Resistant
Includes Drive Package
Yes
For Air Type
Clean Air
Electrical Connection
Power Cord
Motor Enclosure
Open Dripproof

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 8,585 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.