Zoro Homepage

Downblast Vent, Belt Drive, 36 In

  • Mfr # 7A583

  • Zoro # G2660734


product price: $3,492.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A583
Zoro #
G2660734
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Overall Height
40 1/4 in
Base Height
1 3/4 in
Dimension B
58 3/4 in
Wheel Dia.
36 in
Shaft Dia. Wheel End
1 1/4 in
Base Width
46 in
Dimension C
38 1/2 in
Base Square Size - Roof Ventilators
46" x 46"
Overall Dia.
58 3/4 in
Base Length
46 in
Dimension D
8 7/8 in
Dimension A
46 in
Overall Diameter
58 3/4 in
Damper Size
39 x 39 in
Overall Length
58 3/4 in
Overall Width
58 3/4 in
Housing Width
58.8 in
Housing Length
58.8 in
Wheel Diameter
36 in
Propeller Shaft Diameter
1 1/4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
10,966
Adj. 12 3/8"H Roof Curb Stock No.
3C598
Sones @ 0.500-In. SP @ 5 Ft.
9.6
Item
Centrifugal Downblast Roof Exhaust Fan
Wheel Type
Backward Inclined
Sones @ 0.125-In. SP @ 5 Ft.
13.3
Phase
1
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
4HX52
Includes
Drive Package, NEMA 1 Junction Box
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
8686
CFM @ 0.250-In. SP
9558
Hz
60
Drive Package Included
Yes
Recommended 8 In. Fixed Curb Item No.
4HX44
CFM @ 0.500-In. SP
7641
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Max. Inlet Temp.
180 Degrees
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Speed Controllable
No
Motor HP
1
CFM @ 0.125-In. SP
10,330
Wheel Material
Aluminum
Motor Voltage
115/208/230
RPM
410
Mounting Location
Roof
Max. BHP
1.12
Sones @ 0.250-In. SP @ 5 Ft.
11.9
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Electrical Connection
Power Cord
Includes Motor
Yes
Sound Level
10.9 sones @ 0.375 in SP and 5 ft, 11.9 sones @ 0.250 in SP and 5 ft, 13.3 sones @ 0.125 in SP and 5 ft, 13.7 sones @ 0.000 in SP and 5 ft, 9.6 sones @ 0.500 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
8,686 cfm
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
10,966 cfm
High-Efficiency Motor
No
Includes Drive Package
Yes
Application
Industrial and Commercial Applications
Safety Features
Birdscreen, Windband
Spark Resistant Construction Type
A
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
9,558 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.500 in SP
7,641 cfm
Assembly
Unassembled
Base Shape
Square
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure
Exhaust Airflow @ 0.125 in SP
10,330 cfm
Maximum Static Pressure
1/2 in wc
Motor Horsepower
1 hp
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
10,966 cfm
Brake Horsepower
1 3/25 hp
For Air Type
Clean Air
Maximum Fan Speed
410 RPM
Maximum Inlet Air Temperature
180 Degrees F
For High-Static Pressure Applications
No
Compatible Curb Manufacturer Part Number
2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
Motor Location
Out of Airstream
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Current
13.6/6.9 to 6.9 A
Nameplate Voltage
115/208-230V AC

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 10,966 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.