Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 36 In

  • Mfr # 7A679

  • Zoro # G1516085


product price: $3,783.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A679
Zoro #
G1516085
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Base Square Size - Roof Ventilators
46" x 46"
Base Length
46 in
Wheel Dia.
36 in
Base Height
1 3/4 in
Shaft Dia. Wheel End
1 1/4 in
Dimension C
38 1/2 in
Overall Height
40 1/4 in
Base Width
46 in
Dimension D
8 7/8 in
Dimension B
58 3/4 in
Dimension A
46 in
Overall Dia.
58 3/4 in
Housing Length
58.8 in
Damper Size
39 x 39 in
Wheel Diameter
36 in
Overall Diameter
58 3/4 in
Overall Width
58 3/4 in
Overall Length
58 3/4 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
58.8 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
10,966
Drive Package Included
Yes
CFM @ 0.125-In. SP
10,330
Motor HP
1
Phase
3
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Max. Inlet Temp.
180 Degrees
Item
Centrifugal Downblast Roof Exhaust Fan
Mounting Location
Roof
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.250-In. SP
9558
Hz
60
Motor Voltage
208/230/460
Adj. 12 3/8"H Roof Curb Stock No.
3C598
Speed Controllable
No
CFM @ 0.375-In. SP
8686
Assembled/Unassembled
Unassembled
Wheel Material
Aluminum
Recommended 12 In. Fixed Curb Item No.
4HX52
CFM @ 0.500-In. SP
7641
Housing Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
11.9
Sones @ 0.125-In. SP @ 5 Ft.
13.3
Max. BHP
1.12
Recommended 8 In. Fixed Curb Item No.
4HX44
Wheel Type
Backward Inclined
Sones @ 0.500-In. SP @ 5 Ft.
9.6
RPM
410
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Compatible Curb Manufacturer Part Number
2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
For High-Static Pressure Applications
No
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.375 in SP
8,686 cfm
Motor Horsepower
1 hp
Sound Level
10.9 sones @ 0.375 in SP and 5 ft, 11.9 sones @ 0.250 in SP and 5 ft, 13.3 sones @ 0.125 in SP and 5 ft, 13.7 sones @ 0.000 in SP and 5 ft, 9.6 sones @ 0.500 in SP and 5 ft
Resistance Properties
Weather Resistant
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
7,641 cfm
Airflow @ 0.000 in SP
10,966 cfm
Electrical Connection
Power Cord
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
10,330 cfm
Frequency
60 Hz
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nema 1 Junction Box Located in Motor Enclosure
High-Efficiency Motor
No
Application
Industrial and Commercial Applications
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Safety Features
Birdscreen, Windband
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
10,966 cfm
Maximum Inlet Air Temperature
180 Degrees F
Base Shape
Square
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.250 in SP
9,558 cfm
For Air Type
Clean Air
Brake Horsepower
1 3/25 hp
Mount Type
Roof Curb
Maximum Fan Speed
410 RPM
Assembly
Unassembled

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 10,966 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.