Zoro Homepage

Downblast Vent, Belt Drive, 36 In

  • Mfr # 7A682

  • Zoro # G0250187


product price: $4,013.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A682
Zoro #
G0250187
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Base Square Size - Roof Ventilators
46" x 46"
Dimension C
38 1/2 in
Overall Dia.
58 3/4 in
Overall Height
40 1/4 in
Dimension A
46 in
Dimension D
8 7/8 in
Base Length
46 in
Shaft Dia. Wheel End
1 1/4 in
Base Width
46 in
Base Height
1 3/4 in
Dimension B
58 3/4 in
Wheel Dia.
36 in
Wheel Diameter
36 in
Overall Width
58 3/4 in
Housing Length
58.8 in
Housing Width
58.8 in
Damper Size
39 x 39 in
Overall Length
58 3/4 in
Propeller Shaft Diameter
1 1/4 in
Overall Diameter
58 3/4 in

Description

With the DAYTON 7A682 Belt Drive Downblast Ventilator, you can enjoy fresh air in your home or office without having to rely on an outside power source. This downblast ventilator is belt driven and has a 36" wheel diameter. The spun aluminum housing protects the fan from rust and corrosion. You can install this roof mounted unit yourself with ease, thanks to its 3 phase power supply. With 15,513 CFM at 0.000 inch SP, this downblast vent will ensure proper ventilation in your building. Install the DAYTON 7A682 Belt Drive Downblast Ventilator in your home or office today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.