Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 36 In

  • Mfr # 7A683

  • Zoro # G1793425


product price: $3,893.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A683
Zoro #
G1793425
UPC #
00190735339442
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Base Width
46 in
Shaft Dia. Wheel End
1 1/4 in
Base Square Size - Roof Ventilators
46" x 46"
Base Height
1 3/4 in
Dimension D
8 7/8 in
Dimension B
58 3/4 in
Wheel Dia.
36 in
Overall Height
40 1/4 in
Dimension C
38 1/2 in
Overall Dia.
58 3/4 in
Dimension A
46 in
Base Length
46 in
Housing Length
58.8 in
Damper Size
39 x 39 in
Overall Diameter
58 3/4 in
Wheel Diameter
36 in
Overall Length
58 3/4 in
Overall Width
58 3/4 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
58.8 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
CFM @ 0.000-In. SP
18,322
Sones @ 0.125-In. SP @ 5 Ft.
30
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Speed Controllable
No
Motor Voltage
208/230/460
CFM @ 1.000-In. SP
14,710
CFM @ 0.875-In. SP
15,242
Drive Type
Belt Drive
Sones @ 0.250-In. SP @ 5 Ft.
29
Mounting Location
Roof
Item
Centrifugal Downblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
4HX52
Drive Package Included
Yes
RPM
685
CFM @ 0.625-In. SP
16,243
Housing Material
Aluminum
Motor HP
5
Sones @ 0.500-In. SP @ 5 Ft.
28
Adj. 12 3/8"H Roof Curb Stock No.
3C598
Adj. 6 3/8"H Roof Curb Stock No.
3c597
CFM @ 0.250-In. SP
17,560
Phase
3
Max. Inlet Temp.
180 Degrees
Includes
Drive Package, NEMA 1 Junction Box
Wheel Material
Aluminum
Max. BHP
5.23
CFM @ 0.750-In. SP
15,774
Hz
60
Wheel Type
Backward Inclined
CFM @ 1.500-In. SP
12,119
CFM @ 1.250-In. SP
13,535
Assembled/Unassembled
Unassembled
Recommended 8 In. Fixed Curb Item No.
4HX44
CFM @ 0.125-In. SP
17,941
CFM @ 0.375-In. SP
17,179
CFM @ 0.500-In. SP
16,711
Standards
AMCA Sound and Air, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Current
14.0 to 12.7/6.3 A
Motor Location
Out of Airstream
High-Efficiency Motor
No
Base Shape
Square
Sound Level
22.0 sones @ 1.500 in SP and 5 ft, 23.0 sones @ 1.250 in SP and 5 ft, 24.0 sones @ 1.000 in SP and 5 ft, 25.0 sones @ 0.875 in SP and 5 ft, 26.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.375 in SP and 5 ft, 30.0 sones @ 0.000 in SP and 5 ft, 30.0 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
17,941 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
17,560 cfm
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
180 Degrees F
Electrical Connection
Power Cord
Exhaust Airflow @ 0.500 in SP
16,711 cfm
Includes Motor
Yes
Application
Industrial and Commercial Applications
Motor Enclosure
Open Dripproof
Motor Horsepower
5 hp
Airflow @ 0.000 in SP
18,322 cfm
Exhaust Airflow @ 0.375 in SP
17,179 cfm
Exhaust Airflow @ 0.000 in SP
18,322 cfm
Nameplate Voltage
208-230/460V AC
Resistance Properties
Weather Resistant
Brake Horsepower
5 23/100 hp
Motor Speed
1,760 RPM
Safety Features
Birdscreen, Windband
Maximum Static Pressure
1 1/2 in wc
Frequency
60 Hz
Assembly
Unassembled
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
For High-Static Pressure Applications
No
Maximum Fan Speed
685 RPM
For Air Type
Clean Air
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nema 1 Junction Box Located in Motor Enclosure

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Exhaust Airflow @ 0.000 in SP 18,322 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.