Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Direct Drive, 10-1/2 In

  • Mfr # 16D534

  • Zoro # G4577815


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16D534
Zoro #
G4577815
UPC #
190735129418
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
17 in x 17 in
Base Square Size - Roof Ventilators
17" x 17"
Shaft Dia. Wheel End
1/2 in
Base Width
17 in
Base Length
17 in
Overall Dia.
21 3/4 in
Base Height
1 3/4 in
Wheel Dia.
10 1/2 in
Overall Height
16 3/4 in
Overall Width
21 3/4 in
Overall Length
21 3/4 in
Damper Size
9 1/2 x 9 1/2 in
Wheel Diameter
10 in
Overall Diameter
21 3/4 in
Cutout Length
12 in
Cutout Size
12 in L x 12 in W
Propeller Shaft Diameter
1/2 in
Housing Length
21.8 in
Housing Width
21.8 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
3
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/8 hp
CFM @ 0.000-In. SP
717/888/1059
CFM @ 0.375-In. SP
-/493/745
Motor HP
1/8
Speed Control
48C172
Hz
60
Drive Type
Direct Drive
Motor Voltage
115
Mounting Location
Roof
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.250-In. SP
389/640/863
Phase
1
Includes
NEMA 1 Junction Box
Max. Inlet Temp.
130 Degrees
Wheel Type
Backward Inclined
Housing Material
Aluminum
Max. BHP
0.19 hp
CFM @ 0.125-In. SP
570/780/969
CFM @ 0.625-In. SP
-/-/474
Wheel Material
Aluminum
CFM @ 0.750-In. SP
-/-/-
CFM @ 0.500-In. SP
-/184/623
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Sones @ 0.250-In. SP @ 5 Ft.
4.5/6.4/8.8
Max. Operating Amps
1.5/2/2.7
Speed Controllable
Variable Speed
Recommended 12 In. Fixed Curb Item No.
5EFJ2
Drive Package Included
Yes
RPM
1050/1300/1550
Assembled/Unassembled
Assembled
Sones @ 0.125-In. SP @ 5 Ft.
4.5/6.7/9.3
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Motor Type
Permanent Split Capacitor
Application
Industrial and Commercial Applications
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
623 cfm
Assembly
Assembled
Exhaust Airflow @ 0.000 in SP
1,059 cfm
Includes Drive Package
Yes
Sound Level
Fan RPM 1050: 5.4 sones @ 0.000 in SP and 5 ft, 4.5 sones @ 0.125 in SP and 5 ft, 4.5 sones @ 0.250 in SP and 5 ft, Fan RPM 1300: 7.6 sones @ 0.000 in SP and 5 ft, 6.7 sones @ 0.125" SP, 6.4 sones @ 0.250 in SP and 5 ft, 6.4 sones @ 0.375" SP, 6.8 sones @ 0.500 in SP and 5 ft, Fan RPM 1550: 9.6 sones @ 0.000 in SP and 5 ft, 9.3 sones @ 0.125 in SP and 5 ft, 8.8 sones @ 0.250 in SP and 5 ft, 8.7 sones 0.375 in SP and 5 ft, 8.7 sones @ 0.500 in SP and 5 ft, 8.7 sones @ 0.625 in SP and 5 ft
Compatible Speed Control
48C172
Maximum Ambient Temperature
130 Degrees F
Safety Features
Birdscreen, Windband
Maximum Fan Speed
1,550 RPM
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.250 in SP
863 cfm
Motor Enclosure
Open Air Over
Power Source
Electric Corded
Motor Speed
1,550 RPM
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
969 cfm
For High-Static Pressure Applications
No
Maximum Static Pressure
5/8 in wc
Motor Horsepower
1/8 hp
High-Efficiency Motor
No
Maximum Inlet Air Temperature
130 Degrees F
Airflow @ 0.000 in SP
1,059 cfm
Brake Horsepower
1/25 hp
For Air Type
Clean Air
Compatible Curb Manufacturer Part Number
2ZV82, 5EFJ2
Current
2.6/2.3/1.4 A
Spark Resistant Construction Type
A
Base Shape
Square
Exhaust Airflow @ 0.375 in SP
745 cfm
Housing Material Fabrication
Spun
Frequency
60 Hz
Electrical Connection
Power Cord

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 10 in, Base Diameter Not Applicable, Base Length 17 in, Base Width 17 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Exhaust Airflow @ 0.000 in SP 1,059 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.