This item is Discontinued.

Dayton Downblast Vent, Direct Drive, 8-1/4 In 5DVR6

Downblast Vent, Direct Drive, 8-1/4 In (Discontinued)

  • Mfr # 5DVR6
  • Zoro # G2027672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5DVR6
Zoro #
G2027672
UPC #
190735343098
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Dimension B
19 3/8 in
Base Width
19"
Dimension A
19 in
Base Height
1 3/4 in
Dimension D
3 in
Overall Height
12 1/8 in
Shaft Dia. Wheel End
5/16 in
Base Square Size - Roof Ventilators
19" x 19"
Overall Dia.
19 3/8 in
Base Length
19"
Dimension C
12 1/8 in
Wheel Dia.
8 1/4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
3
Voltage - Roof Ventilators
115 V AC
Motor HP - Roof Ventilators
1/30
CFM @ 0.000-In. SP
187/231/276
Mounting Location
Roof
Wheel Material
Aluminum
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Max. Operating Amps
0.68/0.77/1
Drive Package Included
Yes
Max. BHP
0.01/0.01/0.02
Includes
NEMA 1 Junction Box
Adj. 12 3/8"H Roof Curb Stock No.
4C670
RPM
1050/1300/1550
CFM @ 0.750-In. SP
-/-/-
Phase
1
CFM @ 0.625-In. SP
-/-/-
Sones @ 0.250-In. SP @ 5 Ft.
-/2.7/4.3
Housing Material
Spun Aluminum
Motor Voltage
115
Assembled/Unassembled
Assembled
CFM @ 0.250-In. SP
-/92/176
Wheel Type
Backward Inclined Centrifugal
CFM @ 0.375-In. SP
-/-/-
Drive Type
Direct-Drive
Speed Controllable
Yes
Recommended 12 In. Fixed Curb Item No.
5EFJ2
Sones @ 0.125-In. SP @ 5 Ft.
1.8/2.9/4.5
Agency Compliance
AMCA Sound & Air, UL/cUL 705, CSA Certified Motor
Max. Inlet Temp.
130 Degrees
Motor HP
1/30
Speed Control
48C172
CFM @ 0.125-In. SP
110/178/232
CFM @ 0.500-In. SP
-/-/-
Item
Downblast Ventilator
Hz
60
Standards
CSA Certified Motor

Description

Downblast Ventilator, Includes NEMA 1 Junction Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.