Zoro Homepage

Downturn Nozzle, 60 Degree

  • Mfr # 32V273

  • Zoro # G7989475


product price: $246.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tubular Gas Fired Unit Heaters Sizes 300-400
Material
Steel
Pattern Angle
60 Degrees
Includes
Mounting and Assembly Hardware
Floor Coverage Dia.
138 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V273
Zoro #
G7989475
UPC #
190735260142
Country of Origin
United States

Dimensions

Floor Coverage Dia.
138 ft
Coverage Area @ Mounting Height
100 to 108 sq ft @ 12 ft
Overall Width
50 3/4 in
Overall Depth
25 1/2 in
Overall Height
31 1/2 in
Overall Dimensions - H x W x D
31 1/2 in x 50 3/4 in x 25 1/2 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Tubular Gas Fired Unit Heaters Sizes 300-400
Material
Steel
Pattern Angle
60 Degrees
Includes
Mounting and Assembly Hardware
Product Type
Discharge Nozzle
Standards
ETL
Compatible with Product Type
Standard Unit Heaters
Fits Heating Capacity
300,000 BtuH, 350,000 BtuH, 400,000 BtuH
Angle
60 Degrees

Description

Product Type Discharge Nozzle, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 32V243, 32V244, 32V245, 49EV95, 49EV96, 49EV97, 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68, Coverage Area @ Mounting Height 100 to 108 sq ft @ 12 ft, Overall Height 31 1/2 in, Overall Width 50 3/4 in, Overall Depth 25 1/2 in, Angle 60 Degrees , Fits Heating Capacity 300,000 BtuH, 350,000 BtuH, 400,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.