Zoro Homepage

Downturn Nozzle, 90 Degree

  • Mfr # 32V275

  • Zoro # G8094721


product price: $281.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tubular Gas Fired Unit Heaters Sizes 175-250
Material
Steel
Pattern Angle
90 Degrees
Includes
Mounting and Assembly Hardware
Floor Coverage Dia.
57 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V275
Zoro #
G8094721
UPC #
190735260166
Country of Origin
United States

Dimensions

Floor Coverage Dia.
57 ft
Coverage Area @ Mounting Height
1800 to 2700 sq ft @ 15 ft
Overall Height
31 1/2 in
Overall Width
32 3/4 in
Overall Dimensions - H x W x D
31 1/2 in x 32 3/4 in x 28 1/4 in
Overall Depth
28 1/4 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Tubular Gas Fired Unit Heaters Sizes 175-250
Material
Steel
Pattern Angle
90 Degrees
Includes
Mounting and Assembly Hardware
Fits Heating Capacity
175,000 BtuH, 200,000 BtuH, 250,000 BtuH
Angle
90 Degrees
Product Type
Discharge Nozzle
Standards
ETL
Compatible with Product Type
Standard Unit Heaters

Description

Product Type Discharge Nozzle, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 32V240, 32V241, 32V242, 49EV92, 49EV93, 49EV94, 4LX57, 4LX58, 4LX59, 4LX60, 4LX61, 4LX62, Coverage Area @ Mounting Height 1800 to 2700 sq ft @ 15 ft, Overall Height 31 1/2 in, Overall Width 32 3/4 in, Overall Depth 28 1/4 in, Angle 90 Degrees , Fits Heating Capacity 175,000 BtuH, 200,000 BtuH, 250,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.