Zoro Homepage

Drum Carrier, 880 lb.

  • Mfr # 29PH16

  • Zoro # G2229617


product price: $1,081.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

For Use With
Steel Drums
Clearance Between Legs
32 in to 58 in
Casters
8 in
Drum Capacity
55 gal
Load Capacity
880 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PH16
Zoro #
G2229617
UPC #
190735215623
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Width
34 in
Overall Length
53 in
Overall Depth
53 in
Front Wheel Diameter
8 in
Manufacturer Warranty Length
1 yr
Lowest Jaw Height
34 in
For Maximum Drum Diameter
22 3/4 in

Details

Item
Drum Truck
For Use With
Steel Drums
Clearance Between Legs
32 in to 58 in
Casters
8 in
Drum Capacity
55 gal
Load Capacity
880 lb
Max. Lift
11 in
Construction
Steel
Lowest Position of Jaws
34"
Finish
Wet Spray Air Dry
Wheels
8 in
Number of Drums
1
Body Finish
Powder Coated
Drum Securing Mechanism
Spring-Loaded Clamp
Leg Clearance
31 in to 56 in
For Drum Material
Metal
Body Color
Red
Drum Rotation
0 Degrees
For Drum Capacity
55 gal
Caster Type
Swivel
Weight Capacity
880 lb
Body Material
Steel
Maximum Lift
11 in
Wheel Type
Caster

Description

Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, For Maximum Drum Diameter 22 3/4 in, Overall Depth 53 in, Overall Height 43 in, Overall Width 34 in, Weight Capacity 880 lb, Body Finish Powder Coated, Body Material Steel, Caster Type Swivel, Drum Securing Mechanism Spring-Loaded Clamp, For Drum Material Metal, Front Wheel Diameter 8 in, Leg Clearance 31 in to 56 in, Lowest Jaw Height 34 in, Manufacturer Warranty Length 1 yr, Maximum Lift 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.