Zoro Homepage

Drum Cradle, Cap 600 Lb, 4 Rigid Casters

  • Mfr # 1GC91

  • Zoro # G0932136


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
55 Gallons Drum
Wheels
4
Construction
AISI 1020 Steel (handle tubing, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels, straps
Dispensing Height (In.)
15
Color/Finish
Red Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GC91
Zoro #
G0932136
UPC #
190735141823
Country of Origin
China

Dimensions

Dispensing Height (In.)
15
Level Height (In.)
20 in
Length (In.)
31 7/8 in
Dispensing Height
15 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
19 in
Level Height
20 in
Overall Length
32 in
Front Wheel Diameter
3 in

Details

Item
Drum Cradle
For Use With
55 Gallons Drum
Wheels
4
Construction
AISI 1020 Steel (handle tubing, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels, straps
Color/Finish
Red Powder Coated
Capacity (Lb.)
600
Casters
3 in diameter polyolefin
Caster Type
Rigid
Features
Easy Handling, Economical Storage
Drum Securing Mechanism
Strap
Body Finish
Powder Coated
Body Color
Red
Portability
Casters
Wheel Material
Polyolefin
Body Material
Steel
Number of Wheels
4
Wheel Type
Caster
Handle Material
Steel
For Drum Capacity
55 gal
Weight Capacity
600 lb
For Drum Material
Metal
Includes Handle
Handle Not Included
Assembly
Unassembled

Description

Drum Cradle, Body Color Red, Body Finish Powder Coated, Dispensing Height 15 in, For Drum Capacity 55 gal, Overall Length 32 in, Overall Width 19 in, Portability Casters, Assembly Unassembled, Body Material Steel, Caster Type Rigid, Drum Securing Mechanism Strap, Features Easy Handling, Economical Storage, For Drum Material Metal, Front Wheel Diameter 3 in, Handle Material Steel, Level Height 20 in, Manufacturer Warranty Length Limited Lifetime, Number of Wheels 4, Weight Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.