Zoro Homepage

Drum Grab, 1 Drum, 55 gal, 1000 lb

  • Mfr # 21VG40

  • Zoro # G5312727


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
For Use With
Steel Drums
For Drum Material
Steel
Overall Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG40
Zoro #
G5312727
UPC #
190735167649
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Fork Pocket Size
5-1/2 in x 2 in
Overall Width
28 in
Overall Length
43 in
Compatible Fork Width
5 1/4 in
Compatible Fork Length
35 in
Compatible Fork Height
1 3/4 in

Details

Item
Drum Grab
Material
Steel
Color
Red
For Use With
Steel Drums
For Drum Material
Steel
Load Capacity
1,000 lb
Drum Capacity
55 gal
Number of Drums
1
Compatible Drum Capacity
55 gal
Jaw Functions
Tilt
Load Capacity - Maximum
1,000 lb
Compatible Drum Material
Steel
Fork Pocket Spacing
23 in
Rotation Angle
0 Degrees

Description

Drum Grab, Overall Height 3 3/4 in, Overall Length 43 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 23 in, Product Type Side-Grip Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.